Skip Content
IMPACT SOCKET, 3/8IN DR, 5/16IN 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET, 3/8IN DR, 5/16IN 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX3510
  • Mfr. Model # 3510
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.139 lbs

Product Details

3/8 inch Square drive thin wall, long socket - 6 point.

Technical Specs

  • Features 6 Point and Double Hex
  • Finish Oiled
  • Material Heat Treated Alloy Steel
  • Size 5/16"
  • Item Square Drive Sockets
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Drive Type Square
  • Overall Length 2"
  • Socket Type Thin Wall, Long Length
  • Standards ASME B107.2
  • Output Type Hex
  • Number of Points 6
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list