Skip Content
IMPACT SOCKET, 3/8IN DR, 15MM, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IMPACT SOCKET, 3/8IN DR, 15MM, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXMB15MM23
  • Mfr. Model # MB15MM23
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Features Magnetic
  • Finish Oiled
  • Size 15 mm
  • Drive Size 3/8"
  • Item Impact Socket
  • Material Heat Treated Alloy Steel
  • Socket Type Magnetic
  • Overall Length 50.8 mm
  • SAE or Metric Metric
  • Standards ASME B107.33
  • Output Type Hex
  • Number of Points 6
  • Drive Type Square
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list