Skip Content
IMPACT SOCKET, 3/8IN DR, 13MM, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

IMPACT SOCKET, 3/8IN DR, 13MM, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXMB13MM23
  • Mfr. Model # MB13MM23
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Features Magnetic
  • Material Heat Treated Alloy Steel
  • Finish Oiled
  • Item Impact Socket
  • Size 13 mm
  • Drive Type Square
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Overall Length 50.8 mm
  • Socket Type Magnetic
  • Number of Points 6
  • Standards ASME B107.33
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list