IMPACT SOCKET, 3/8IN DR, 1/2IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT SOCKET, 3/8IN DR, 1/2IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM3116
  • Mfr. Model # M3116
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Impact Socket
  • Size 1/2"
  • Material Steel
  • Finish Oiled
  • Features Magnetic
  • Drive Type Square
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Standards ASME B107.2
  • Socket Type Magnetic
  • Overall Length 1-1/2"
  • Output Type Hex
  • Number of Points 6
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list