IMPACT SOCKET, 3/8IN DR, 1/2IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT SOCKET, 3/8IN DR, 1/2IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX3516
  • Mfr. Model # 3516
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.139 lbs

Product Details

3/8 inch Square drive thin wall, long socket - 6 point.

Technical Specs

  • Features 6 Point and Double Hex
  • Finish Oiled
  • Item Square Drive Sockets
  • Material Heat Treated Alloy Steel
  • Size 1/2"
  • Drive Size 3/8"
  • Drive Type Square
  • Overall Length 2"
  • Socket Type Thin Wall, Long Length
  • SAE or Metric SAE
  • Number of Points 6
  • Standards ASME B107.2
  • Output Type Hex
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list