Skip Content
IMPACT SOCKET 3/4 DR 36MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET 3/4 DR 36MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT07536MT
  • Mfr. Model # 07536MT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 53
  • Shipping Weight 1.32 lbs

Product Details

3/4" Drive standard length metric socket - 12 point.

Technical Specs

  • Features The Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not the Corners, the Torqueplus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away From the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage, Stamped Size for Easy Reference, Side Locking Hole
  • Finish Chrome
  • Item Drive Impact Socket
  • Size 36mm
  • Material Alloy Steel
  • Drive Type Square
  • Drive Size 3/4"
  • SAE or Metric Metric
  • Overall Length 2-1/4"
  • Number of Points 12
  • Socket Depth Standard
  • Output Type Hex
  • Socket Type TorquePlus(TM)
  • Standards ASME B107.110

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list