Skip Content
IMPACT SOCKET 1 DR 46MM 6 PT DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET 1 DR 46MM 6 PT DP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT10046ML
  • Mfr. Model # 10046ML
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 53
  • Shipping Weight 2.63 lbs

Product Details

1" Drive deep metric socket - 6 point.

Technical Specs

  • Features The Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not the Corners, the Torqueplus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away From the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage, Stamped Size for Easy Reference, Side Locking Hole
  • Item Drive Deep Impact Socket
  • Finish Chrome
  • Material Alloy Steel
  • Size 46mm
  • SAE or Metric Metric
  • Drive Type Square
  • Drive Size 1"
  • Standards ASME B107.110
  • Number of Points 6
  • Overall Length 4-1/8"
  • Socket Depth Deep
  • Output Type Hex
  • Socket Type TorquePlus(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list