Skip Content
IMPACT SOCKET 1 DR 13/16 6 PT DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET 1 DR 13/16 6 PT DP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT10013L
  • Mfr. Model # 10013L
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 53
  • Shipping Weight 1.07 lbs

Product Details

1" Drive deep SAE socket - 6 point.

Technical Specs

  • Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners): Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage: Extended Fastener Life: Ease of Turning Worn Rounded or Rusted Fasteners: Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Finish Chrome
  • Item Impact Socket
  • Size 13/16"
  • Material Alloy Steel
  • Drive Size 1"
  • Drive Type Square
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 4"
  • Output Type Hex
  • Standards ASME B107.2
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list