Skip Content
IMPACT SOCKET, 1/4IN DR, 7/16IN 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET, 1/4IN DR, 7/16IN 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXMB1214
  • Mfr. Model # MB1214
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.098 lbs

Product Details

1/4 inch Square drive impact socket, magnetic, long - 6 point.

Technical Specs

  • Features Magnetic, Long and Extra Long Length, 6 Point
  • Finish Oiled
  • Item Square Drive Sockets
  • Material Steel
  • Overall Length 1-3/4"
  • Size 7/16"
  • Drive Type Square
  • SAE or Metric SAE
  • Drive Size 1/4"
  • Standards ASME B107.2
  • Socket Type Magnetic, Long and Extra Long Length
  • Socket Depth Standard
  • Output Type Hex
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list