Skip Content
IMPACT SOCKET, 1/4IN DR, 5/16IN 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET, 1/4IN DR, 5/16IN 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXMB1210
  • Mfr. Model # MB1210
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.067 lbs

Product Details

1/4 inch Square drive impact socket, magnetic, long - 6 point.

Technical Specs

  • Finish Oiled
  • Features Magnetic, Long and Extra Long Length, 6 Point
  • Item Square Drive Sockets
  • Material Steel
  • Drive Size 1/4"
  • Drive Type Square
  • SAE or Metric SAE
  • Size 5/16"
  • Overall Length 1-3/4"
  • Socket Type Magnetic, Long and Extra Long Length
  • Standards ASME B107.2
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list