IMPACT SOCKET, 1/4IN DR, 5/16IN 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT SOCKET, 1/4IN DR, 5/16IN 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX1110
  • Mfr. Model # 1110
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.014 lbs

Product Details

1/4 inch Square drive impact socket - 6 point.

Technical Specs

  • Finish Oiled
  • Material Steel
  • Item Square Drive Sockets
  • Size 5/16"
  • Drive Type Square
  • Drive Size 1/4"
  • SAE or Metric SAE
  • Number of Points 6
  • Output Type Hex
  • Overall Length 1"
  • Socket Depth Standard
  • Standards ASME B107.2
  • Features 6 Point and Double Hex
  • Socket Type Standard Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list