Skip Content
IMPACT SOCKET, 1/4IN DR, 3/8IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET, 1/4IN DR, 3/8IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM1P12
  • Mfr. Model # M1P12
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

1/4 inch Drive impact socket, magnetic - 6 point. For self-tapping screws.

Technical Specs

  • Features Sockets for Predrilled Holes are Intermediate Hardness, Sockets for Self-Drilling and Tapping Screws are Maximum Hardness
  • Finish Oiled
  • Material Heat Treated Alloy Steel
  • Item Square Drive Sockets
  • Size 3/8"
  • Drive Size 1/4"
  • Drive Type Square
  • Overall Length 1"
  • Standards Federal Specification GGG-W-660A
  • SAE or Metric SAE
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Standard
  • Socket Type Magnetic, Self-drilling and Tapping Screws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list