Skip Content
IMPACT SOCKET, 1/4IN DR 11/32IN 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET, 1/4IN DR 11/32IN 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXMB1211
  • Mfr. Model # MB1211
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

1/4 inch Square Drive Impact Socket, Magnetic, Long - 6 Point.

Technical Specs

  • Features Magnetic, Long and Extra Long Length, 6 Point
  • Finish Oiled
  • Item Square Drive Sockets
  • Material Steel
  • Drive Size 1/4"
  • Size 11/32"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 1-3/4"
  • Socket Type Magnetic, Long and Extra Long Length
  • Output Type Hex
  • Standards ASME B107.2
  • Number of Points 6
  • Socket Depth Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List