IMPACT SOCKET, 1/4IN DR, 1/4IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT SOCKET, 1/4IN DR, 1/4IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM1P08
  • Mfr. Model # M1P08
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.031 lbs

Product Details

1/4 inch Drive impact socket, magnetic - 6 point. For self-tapping screws.

Technical Specs

  • Features Sockets for Predrilled Holes are Intermediate Hardness, Sockets for Self-Drilling and Tapping Screws are Maximum Hardness
  • Item Square Drive Sockets
  • Finish Oiled
  • Material Heat Treated Alloy Steel
  • Size 1/4"
  • Drive Size 1/4"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 7/8"
  • Socket Type Magnetic, Self-drilling and Tapping Screws
  • Standards Federal Specification GGG-W-660A
  • Socket Depth Standard
  • Number of Points 6
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list