Skip Content
IMPACT SOCKET, 1/4IN DR, 1/2IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IMPACT SOCKET, 1/4IN DR, 1/2IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXMB13MM33
  • Mfr. Model # MB13MM33
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Material Steel
  • Features Magnetic
  • Item Impact Socket
  • Finish Oiled
  • Size 1/2"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 1-3/4"
  • Socket Type Magnetic
  • Drive Size 1/4"
  • Number of Points 6
  • Standards ASME B107.2
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list