IMPACT SOCKET 1/2IN DR 5/8IN 6PTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT SOCKET 1/2IN DR 5/8IN 6PTS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MX01
  • Mfr. Model # 5MX01
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Black
  • Material Chrome-Molybdenum Steel
  • Item Impact Socket
  • Size 5/8"
  • Drive Size 1/2"
  • Number of Points 6
  • Overall Length 3-9/64"
  • SAE or Metric SAE
  • Socket Depth Deep
  • Output Type 6 pt.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list