Skip Content
IMPACT SOCKET, 1/2IN DR, 5/8IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET, 1/2IN DR, 5/8IN, 6PT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM20-020
  • Mfr. Model # 20-020
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Impact Socket
  • Size 5/8"
  • SAE or Metric SAE
  • Drive Size 1/2"
  • Overall Length 1.496"
  • Number of Points 6
  • Socket Depth Standard
  • Features Radius Corner Design Engages the Flats of the Fastener, Not the Corners, Providing Up to 15%-20% More Torque While Reducing Fastener Rounding, Enhancing the Turning of Worn Fasteners, Socket Wall Dimensions are Optimized to Provide Strength While Retaining Access to Restricted Fasteners
  • Material High Alloy Steel
  • Drive Type 6 Point
  • Standards ASME B107.2-2002 and US Federal Spec. GGG-W-660A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list