Skip Content
IMPACT SOCKET, 1/2IN DR, 5/16IN 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT SOCKET, 1/2IN DR, 5/16IN 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM5P10
  • Mfr. Model # M5P10
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.201 lbs

Product Details

1/2 inch Drive impact socket - 6 point. For self-tapping screws.

Technical Specs

  • Features 6 Point and 6 Point Magnetic, for Self-Tapping Screws
  • Finish Oiled
  • Material Heat Treated Alloy Steel
  • Size 5/16"
  • Item Square Drive Sockets
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Drive Type Square
  • Overall Length 1-1/2"
  • Socket Type Magnetic, Self-drilling and Tapping Screws
  • Standards Federal Specification GGG-W-660A
  • Number of Points 6
  • Socket Depth Standard
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list