Skip Content
IMPACT SOCKET, 1/2IN DR, 17MM, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET, 1/2IN DR, 17MM, 6PT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM47-017
  • Mfr. Model # 47-017
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Size 17mm
  • Item Impact Socket
  • Drive Size 1/2"
  • Number of Points 6
  • SAE or Metric Metric
  • Socket Depth Standard
  • Features Radius Corner Design Engages the Flats of the Fastener, Not the Corners, Providing Up to 15%-20% More Torque While Reducing Fastener Rounding, Enhancing the Turning of Worn Fasteners, Socket Wall Dimensions are Optimized to Provide Strength While Retaining Access to Restricted Fasteners
  • Material High Alloy Steel
  • Drive Type 6 Point
  • Standards ASME B107.33M-2002
  • Overall Length 1.496"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List