Skip Content
IMPACT SOCKET, 1/2IN DR, 15MM, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IMPACT SOCKET, 1/2IN DR, 15MM, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXMB15MM25
  • Mfr. Model # MB15MM25
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features Magnetic
  • Finish Oiled
  • Item Impact Socket
  • Size 15 mm
  • Drive Size 1/2"
  • Drive Type Square
  • Material Heat Treated Alloy Steel
  • SAE or Metric Metric
  • Overall Length 57.1 mm
  • Output Type Hex
  • Standards ASME B107.33
  • Socket Type Magnetic
  • Socket Depth Standard
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list