Skip Content
Discontinued with Replacement
IMPACT SOCKET, 1/2IN DR, 14MM, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT SOCKET, 1/2IN DR, 14MM, 6PT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM47-014
  • Mfr. Model # 47-014
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs
Suggested Replacement Product
IMPACT SOCKET,1/2" DR,14 MM,STD,6 PT

Your Price: NA

Technical Specs

  • Item Impact Socket
  • Drive Size 1/2"
  • Size 14 mm
  • SAE or Metric Metric
  • Overall Length 1-17/32"
  • Number of Points 6
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list