Skip Content
IMPACT SOCKET 1/2IN DR 13/16IN 6PTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET 1/2IN DR 13/16IN 6PTS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4LXR5
  • Mfr. Model # 4LXR5
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 40
  • Shipping Weight 0.312 lbs

Technical Specs

  • Finish Black
  • Item Impact Socket
  • Material Chrome-Molybdenum Steel
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Size 13/16"
  • Overall Length 1-1/2"
  • Number of Points 6
  • Socket Depth Standard
  • Standards Federal Specification GGG-W-660A, ANSI B107.6
  • Output Type 6 pt.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List