Skip Content
IMPACT SOCKET, 1/2IN DR 11/16IN 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT SOCKET, 1/2IN DR 11/16IN 6PT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW22892
  • Mfr. Model # DW22892
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Finish Black Oxide
  • Material Heat Treated Alloy Steel
  • Item Impact Socket
  • Size 11/16"
  • SAE or Metric SAE
  • Drive Size 1/2"
  • Drive Type Square
  • Overall Length 2-1/2"
  • Standards ANSI B107.1, ASME B107.3 and B107.22
  • Number of Points 6
  • Socket Depth Deep
  • Output Type Hex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list