Skip Content
IMPACT SOCKET, 1/2IN DR, 10MM, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IMPACT SOCKET, 1/2IN DR, 10MM, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXSF10MM55
  • Mfr. Model # SF10MM55
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Size 10 mm
  • Features Surface Drive, Thin Wall
  • Item Impact Socket
  • Finish Oiled
  • Material Steel
  • Drive Type Square
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Overall Length 3-1/4"
  • Standards ASME B107.33
  • Output Type Hex
  • Number of Points 6
  • Socket Depth Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List