Skip Content
IMPACT SOCKET, 1/2IN DR, 1/2IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET, 1/2IN DR, 1/2IN, 6PT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW22862
  • Mfr. Model # DW22862
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Finish Black Oxide
  • Material Heat Treated Alloy Steel
  • Item Impact Socket
  • Size 1/2"
  • Drive Size 1/2"
  • Overall Length 2-1/2"
  • Drive Type Square
  • Standards ANSI B107.1, ASME B107.3 and B107.20
  • SAE or Metric SAE
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list