Skip Content
IMPACT SOCKET, 1/2IN DR, 1/2IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET, 1/2IN DR, 1/2IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX5116
  • Mfr. Model # 5116
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.155 lbs

Product Details

1/2 inch Square drive socket - 6 point.

Technical Specs

  • Material Steel
  • Drive Size 1/2"
  • Size 1/2"
  • SAE or Metric SAE
  • Overall Length 1-1/2"
  • Standards ASME B107.2
  • Number of Points 6
  • Output Type Hex
  • Finish Oiled
  • Item Square Drive Sockets
  • Drive Type Square
  • Socket Depth Standard
  • Features 6 Point and Double Hex
  • Socket Type Standard Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list