Skip Content
IMPACT SOCKET, 1/2IN DR 1-1/8IN 8PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET, 1/2IN DR 1-1/8IN 8PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX5836D
  • Mfr. Model # 5836D
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.075 lbs

Technical Specs

  • Item Square Drive Sockets
  • Size 1-1/8"
  • Drive Size 1/2"
  • Drive Type Square
  • SAE or Metric SAE
  • Number of Points 8
  • Overall Length 3-1/2"
  • Socket Depth Deep
  • Output Type Square
  • Features Single Square and Double Square
  • Finish Black Oxide
  • Material High Grade Tool Steel
  • Socket Type Long and Extra Long Length
  • Standards EXCEEDS ANSI/DIN

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List