IMPACT SOCKET 1/2IN DR 1-1/16IN 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT SOCKET 1/2IN DR 1-1/16IN 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX5134
  • Mfr. Model # 5134
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.477 lbs

Product Details

1/2 inch Square drive socket - 6 point.

Technical Specs

  • Item Impact Socket
  • Material Steel
  • Size 1-1/16"
  • Drive Type Square
  • Drive Size 1/2"
  • Finish Oiled
  • Overall Length 1-5/8"
  • SAE or Metric SAE
  • Standards ASME B107.2
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list