Skip Content
IMPACT RESISTANT,TEFLOC,XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT RESISTANT,TEFLOC,XXXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RINR269-13
  • Mfr. Model # R269-13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Hi-Vis Green
  • Item Glove
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Size 3X-Large
  • Cuff Neoprene
  • Closure Type Elastic
  • Lining HPPE
  • Palm Material Synthetic Leather w/PVC Dot
  • Back Material Spandex
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Palm Construction Reinforced
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list