IMPACT RESISTANT,TEFLOC,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT RESISTANT,TEFLOC,XXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RINR269-12
  • Mfr. Model # R269-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Size 2X-Large
  • Item Glove
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Colour Hi-Vis Green
  • Lining HPPE
  • Closure Type Elastic
  • Cuff Neoprene
  • Back Material Spandex
  • Palm Material Synthetic Leather w/PVC Dot
  • Thumb Style Straight
  • Palm Construction Reinforced
  • Stitching Material Kevlar(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list