IMPACT RESISTANT,TEFLOC,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT RESISTANT,TEFLOC,S

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RINR267-08
  • Mfr. Model # R267-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Size Small
  • Item Glove
  • Colour Hi-Vis Green
  • Cuff Airprene
  • Lining HPPE
  • Closure Type Elastic
  • Palm Material Synthetic Leather/PVC Dots
  • Back Material Spandex
  • Palm Construction Reinforced
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list