Skip Content
IMPACT RESISTANT,TEFLOC,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT RESISTANT,TEFLOC,L

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RINR267-10
  • Mfr. Model # R267-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Cuff Airprene
  • Item Glove
  • Lining HPPE
  • Size Large
  • Colour Hi-Vis Green
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Closure Type Elastic
  • Palm Material Synthetic Leather/PVC Dots
  • Thumb Style Straight
  • Back Material Spandex
  • Stitching Material Kevlar(R)
  • Palm Construction Reinforced
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list