Skip Content
IMPACT RESISTANT,LIMITED SLIP,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT RESISTANT,LIMITED SLIP,M

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RINR263-09
  • Mfr. Model # R263-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Item Glove
  • Colour Hi-Vis Green
  • Size Medium
  • Closure Type Elastic
  • Cuff Airprene
  • Lining Synthetic Leather
  • Palm Material Limited Slip PVC Texture
  • Back Material Spandex
  • Stitching Material Kevlar(R)
  • Thumb Style Straight
  • Finger Style Full Finger
  • Palm Construction Reinforced

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list