Skip Content
IMPACT RESISTANT,LIMITED SLIP,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT RESISTANT,LIMITED SLIP,L

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RINR263-10
  • Mfr. Model # R263-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Hi-Vis Green
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Size Large
  • Item Glove
  • Cuff Airprene
  • Palm Material Limited Slip PVC Texture
  • Back Material Spandex
  • Lining Synthetic Leather
  • Closure Type Elastic
  • Thumb Style Straight
  • Palm Construction Reinforced
  • Finger Style Full Finger
  • Stitching Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list