Skip Content
IMPACT RESISTANT,HYDROGRIP,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IMPACT RESISTANT,HYDROGRIP,S

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN249-08
  • Mfr. Model # 249-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Colour Hi-Vis Green
  • Size 4X-Large
  • Item Glove
  • Palm Material Hydrogrip(R)
  • Lining Kevlar(R)
  • Cuff Neoprene
  • Closure Type Elastic
  • Back Material Spandex
  • Palm Construction Reinforced
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list