Skip Content
IMPACT RESISTANT,HYDROGRIP,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT RESISTANT,HYDROGRIP,M

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN249-09
  • Mfr. Model # 249-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Hi-Vis Green
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Size Medium
  • Item Glove
  • Closure Type Elastic
  • Palm Material Hydrogrip(R)
  • Palm Construction Reinforced
  • Lining Kevlar(R)
  • Cuff Neoprene
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Back Material Spandex
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list