Skip Content
IMPACT MECHANICS GLOVE RED/BLACK L PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT MECHANICS GLOVE RED/BLACK L PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMIGR04L
  • Mfr. Model # G-EXMIGR-04-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2465
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Red/Black
  • Item Impact Mechanics Glove
  • Size Large
  • Cuff TPR
  • Palm Material Embossed Synthetic Leather, Foam Padding
  • Back Material Spandex, TPR
  • Palm Construction Single Layer with Reinforcements and Palm Pads
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Knuckle Padding Material TPR

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List