IMPACT MECHANICS GLOVE RED/BLACK 2XL PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT MECHANICS GLOVE RED/BLACK 2XL PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMIGR06XXL
  • Mfr. Model # G-EXMIGR-06-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2465
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour Red/Black
  • Item Impact Mechanics Glove
  • Palm Material Embossed Synthetic Leather, Foam Padding
  • Closure Type Hook-and-Loop
  • Cuff TPR
  • Palm Construction Single Layer with Reinforcements and Palm Pads
  • Finger Style Full
  • Knuckle Padding Material TPR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list