Skip Content
IMPACT MECHANICS GLOVE BROWN/GRAY L PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT MECHANICS GLOVE BROWN/GRAY L PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXPIG04L
  • Mfr. Model # G-EXPIG-04-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2464
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Brown/Gray
  • Item Impact Mechanics Glove
  • Size Large
  • Cuff TPR
  • Closure Type Hook-and-Loop
  • Palm Material Embossed Synthetic Leather, Foam Padding
  • Back Material Spandex, TPR
  • Palm Construction Single Layer with Reinforcements and Palm Pads
  • Knuckle Padding Material TPR
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list