IMPACT MECHANICS GLOVE BLUE/BLACK L PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT MECHANICS GLOVE BLUE/BLACK L PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMIGB04L
  • Mfr. Model # G-EXMIGB-04-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2465
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Blue/Black
  • Item Impact Mechanics Glove
  • Cuff TPR
  • Closure Type Hook-and-Loop
  • Palm Material Embossed Synthetic Leather, Foam Padding
  • Knuckle Padding Material TPR
  • Palm Construction Single Layer with Reinforcements and Palm Pads
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list