Skip Content
IMPACT MECHANICS GLOVE BLACK/BROWN M PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT MECHANICS GLOVE BLACK/BROWN M PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMIGL03M
  • Mfr. Model # G-EXMIGL-03-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2464
  • Shipping Weight 0.296 lbs

Technical Specs

  • Item Impact Mechanics Glove
  • Size Medium
  • Colour Black/Brown
  • Cuff TPR
  • Closure Type Hook-and-Loop
  • Palm Material Genuine Goatskin Leather
  • Back Material Spandex, TPR
  • Knuckle Padding Material TPR
  • Finger Style Full
  • Palm Construction Single Layer with Reinforcements and Palm Pads

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List