IMPACT,LEATHER,KEVLOC,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT,LEATHER,KEVLOC,M

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN285-09
  • Mfr. Model # 285-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Glove
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Colour Hi-Vis Green/Tan
  • Size Medium
  • Lining Synthetic Leather
  • Cuff Gauntlet
  • Palm Material Kevloc(R)
  • Closure Type Elastic
  • Back Material Leather
  • Thumb Style Straight
  • Palm Construction Reinforced Kevloc(R)
  • Knuckle Padding Material Thermal Plastic Resin
  • Stitching Material Kevlar(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list