Skip Content
IMPACT,KEVLOC,CUT RESISTANT,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

IMPACT,KEVLOC,CUT RESISTANT,L

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RINR299-10
  • Mfr. Model # R299-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Closure Type Elastic
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Size Large
  • Colour Hi-Vis Green
  • Cuff Neoprene
  • Item Glove
  • Lining HPPE
  • Palm Material Kevloc(R)
  • Palm Construction Reinforced
  • Back Material Spandex
  • Stitching Material Kevlar(R)
  • Thumb Style Straight
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list