IMPACT,INSULATED,LONG CUFF,XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT,INSULATED,LONG CUFF,XXXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN289-13
  • Mfr. Model # 289-13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Hi-Vis Green/Tan
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Size 3X-Large
  • Item Glove
  • Cuff Gauntlet
  • Closure Type Elastic
  • Lining Hipora(R) Barrier w/Thinsulate(R) and Kevlar(R)
  • Palm Material Kevloc(R)
  • Thumb Style Straight
  • Back Material Leather
  • Palm Construction Reinforced Kevloc(R)
  • Knuckle Padding Material TPR
  • Stitching Material Kevlar(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list