IMPACT,INSULATED,LEATHER,XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT,INSULATED,LEATHER,XXXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN287-13
  • Mfr. Model # 287-13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Colour Hi-Vis Green/Tan
  • Item Glove
  • Cuff Gauntlet
  • Size 3X-Large
  • Closure Type Elastic
  • Palm Material Kevloc(R)
  • Lining Hipora(R) Barrier w/Thinsulate(R) and Kevlar(R)
  • Back Material Leather
  • Thumb Style Straight
  • Finger Style Full Finger
  • Stitching Material Kevlar(R)
  • Knuckle Padding Material TPR
  • Palm Construction Reinforced Kevloc(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list