Skip Content
IMPACT,INSULATED,LEATHER,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT,INSULATED,LEATHER,XXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN287-12
  • Mfr. Model # 287-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Glove
  • Size 2X-Large
  • Cuff Gauntlet
  • Colour Hi-Vis Green/Tan
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Closure Type Elastic
  • Lining Hipora(R) Barrier w/Thinsulate(R) and Kevlar(R)
  • Back Material Leather
  • Palm Material Kevloc(R)
  • Knuckle Padding Material TPR
  • Palm Construction Reinforced Kevloc(R)
  • Thumb Style Straight
  • Finger Style Full Finger
  • Stitching Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list