IMPACT,HYDROGRIP,INSULATED,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT,HYDROGRIP,INSULATED,M

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN248-09
  • Mfr. Model # 248-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Hi-Vis Green
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Closure Type Elastic
  • Size Medium
  • Item Glove
  • Cuff Neoprene
  • Palm Material Hydrogrip(R)
  • Lining Hipora(R) Barrier w/Thinsulate(R) and Kevlar(R)
  • Back Material Spandex
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Finger Style Full Finger
  • Palm Construction Reinforced

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list