Skip Content
IMPACT HEX DRIVER SET,3/8 DR,6 PT,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT HEX DRIVER SET,3/8 DR,6 PT,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4PRG1
  • Mfr. Model # 4PRG1
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.57 lbs

Technical Specs

  • Number of Pieces 13
  • Item Impact Socket Set
  • Finish Black Oxide
  • Drive Size 3/8"
  • Sockets Included 3/16, 7/32, 1/4, 5/16, 3/8, 7/16, 1/2", 4, 5, 6, 7, 10, 12mm
  • SAE or Metric SAE, Metric
  • Includes 3/8" Drive Hex Impact Driver
  • Tip Type Hex
  • Standards DIN 3121
  • Std. Bit Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list