Skip Content
IMPACT GLOVES,RED,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT GLOVES,RED,XL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN145-11
  • Mfr. Model # 145-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Red
  • Application Mechanics, Construction, Assembly, Maintenance, Rigging
  • Item Glove
  • Size X-Large
  • Cuff SuperCuff(R)
  • Palm Material Synthetic Leather
  • Back Material Spandex w/Impact Protection
  • Closure Type SuperCuff(R)
  • Palm Construction Reinforced Gel Padded Palm
  • Knuckle Padding Material Thermal Plastic Resin
  • Thumb Style Straight
  • Stitching Material Nylon
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list