IMPACT GLOVES,RED,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

IMPACT GLOVES,RED,L

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN145-10
  • Mfr. Model # 145-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Mechanics, Construction, Assembly, Maintenance, Rigging
  • Colour Red
  • Item Glove
  • Size Large
  • Cuff SuperCuff(R)
  • Palm Material Synthetic Leather
  • Closure Type SuperCuff(R)
  • Back Material Spandex w/Impact Protection
  • Palm Construction Reinforced Gel Padded Palm
  • Thumb Style Straight
  • Knuckle Padding Material Thermal Plastic Resin
  • Stitching Material Nylon
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list